Haws Model 8315CTFP.220V heat traced combination 220 VAC shower and eye/face wash shall include the 3-way "easy activation, easy return" valve design that provides less 'dead leg' water, reducing the threat of Legionella growth. The compact design also allows for economical, safe and fast shipment via UPS. Also provided is the AXION® MSR hydrodynamic designed green ABS plastic 10-5/8" (26.9 cm) showerhead with integral self-regulating 20 gpm flow control, and AXION MSR eye/face wash head shall feature inverted directional laminar flow which achieves Zero Vertical Velocity™ supplied by an integral 4 gpm flow control. Unit shall also include thermostatically controlled electric heat traced cable protected by 1" (2.5 cm) insulation and an ABS plastic green jacket that prevents freezing down to ambient temperatures of -30° F, powder-coated cast-iron 9" (22.9 cm) diameter floor flange, universal sign, 1-1/4" NPT supply, and rated Class 1, Div 2, Group B, C & D with 1.09 amp max. (For Class 1, Div 1 application, please see the 8317CTFPC1D1)
Haws Model 8315CTFP.220V, Freeze Protected, 220V Cable Heated, Combination Shower & Eye/Face Wash
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$5,689.00
1
1
Ships in 6 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Flow Rate | 4 GPM Eyewash or Eye/Face Wash Flow Rate, 20 GPM Shower Flow Rate gal/min |
| Type | Combination Emergency Shower & Eye/Face Wash |
| Shower Flow Rate | 20 GPM |
| Color | Green |
| Shower Head Material | Push Lever |
| Eyewash Flow Rate | 4 GPM gal/min |
| Eye/Face Wash Activator | Push Flag |
| Mounting Location | Floor Mounted |
| Description | AXION® MSR Freeze-Protected Shower and Eye/Face Wash |
| Manufacturers Part Number | 8315CTFP.220V |
| Eyewash Flow Pressure | 30-90 PSI psi |
| Brand | Haws |
Compliance & Certifications
| ANSI Certification | Yes |