Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Haws

Model # :WIB549161

MPN #: 8317

Haws® AXION® MSR, 8317, Combination Eye/Face Wash and Shower, No Receptor

Product Description
Haws® Axion MSR™ Combination Eye/Face Wash And Shower, No Receptor, 8317

Model 8317 combination shower and eye/face wash shall include the AXION®MSR hydrodynamic designed green ABS plastic 10-5/8" showerhead with integral self-regulating 20 gpm flow control, an AXION MSR eye/face wash head shall feature inverted directional laminar flow which achieves Zero Vertical Velocity™ supplied by an integral 3.7 gpm flow control, chrome-plated brass in-line 50 x 50 mesh water strainer, and chrome-plated brass stay-open shower and eyewash ball valves equipped with stainless steel ball and stem. Unit shall also include powder-coated cast iron 9" diameter floor flange, universal sign, self-adhesive high visibility safety green and bright yellow stripes, and 1-1/4" NPT supply.

PRICE
$1,155.00

1
1
Ships in 6 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length11 in
Width35 in
Height93 in
Shower Head Diameter11"
Bowl Diameter11 in
Inlet Size1-1/4 Pipe in

Product Details

Flow Rate23.7 GPM gal/min
TypeCombination Emergency Shower & Eye/Face Wash
Shower Flow Rate20 GPM psi
ColorGreen
Shower Head MaterialABS Plastic
Eyewash Flow Rate3.7 GPM gal/min
SeriesAXION®
Eye/Face Wash ActivatorPull Rod
Mounting LocationFloor Mounted
IncludesUniversal Identification Sign
MaterialStainless Steel/ABS Plastic
DescriptionAXION® MSR Emergency Shower and Eye/Face Wash, No receptor
Manufacturers Part Number8317
Eyewash Flow Pressure30-90 psi
Bowl Color FamilyStainless Steel
BrandHaws

Compliance & Certifications

ANSI CertificationMeets ANSI Z358.1-2014
ADA CompliantNo