Baileigh Industrial® CS-C425SA 16" Heavy Duty Semi-Auto Column Coldsaw, 5 HP, 3PH, 220V
Write a Review
|
Questions & Answers (0)
Product Description
Built from steel and cast iron, this semi-automatic type 4-speed cold saw will last for decades. All industrial-grade components, like the gearbox, hydraulics, and coolant system, keep cuts accurate. Recommended for: Large-scale production at any full-service fabrication or machine shop. Covered by a 1-year parts warranty. Includes lifetime technical support by phone.
PRICE
$29,999.00
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Cutting Capacity | 4-15/16 (Round)IN in |
Product Details
| Style | Semi-Automatic |
| Type | Semi-Automatic |
| Motor Voltage | 220 V |
| Phase | 3 |
| Manufacturers Part Number | BA9-1002633 |
| Motor Horsepower | 5 HP |
| Brand | Baileigh Industrial |