Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Dake

Model # :WBB1122274

MPN #: 974355-2

Dake 974355-2 Technics 350SA 14" Semi-Automatic Cold Saw, 220V, 3 Phase, Variable Speed

Product Description
Dake 974355-2 Technics 350SA 14" Semi-Automatic Cold Saw, 220v-3 ph, Variable Speed

Technics and Super Technics Cold Saw - Semi-Automatic & Automatic

Start with push button semi-automatic and upgrade to automatic feed.

Features:
  • Modular design can be configured as semi-automatic or automatic
  • Push button or foot switch activation to avoid operator fatigue
  • Oversized pedestal base to reduce vibration
  • Shroud enclosed feed cylinder with sliding cams for fast cutting stroke adjustment
  • Head rotates 45º right and 60º left of center for easy miter cutting
  • Additional ball bearing support of hardened and ground spindle shaft to prevent failure
  • Bronze worm gear with tapered roller bearing support
  • Adjustable pneumatic vise with sliding gib to true up clamping under blade with 1/4 stroke
  • Removable hardened, serrated vise jaw faces
  • Adjustable clutch for more efficient operation and longer blade life
Includes:
  • Blade
  • Gallon of coolant
  • Adjustable positive stop
  • Tool kit for changing blades
PRICE
$17,154.50

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Height60 in
Weight890 lbs
Cutting Capacity4-3/4IN in
Blade Diameter14 in
Work Height36-3/4 in

Product Details

TypeSemi-Automatic
Amperage20 A
StyleSemi-Automatic
Motor Voltage220V/440V V
Phase3
Manufacturers Part Number974355-2
Motor Horsepower3.5 HP HP
Blade Speeds22, 44, 88 rpm
BrandDake