Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




RIDGID

Model # :WBB839924

MPN #: 38033

RIDGID® Model No. 604 600 Series Instrument Tubing Bender, 1/4" Capacity, 5/8" Bend Radius

Product Description
The RIDGID® 600 Series Lever Benders are specially designed for bending hard tubing such as stainless steel, steel and titanium. A simple two-stage handle design easily switches to bend up to 180°, keeping bends in-plane and accurate. Features In-Plane: Two-stage design allows bends from 90° to 180° without ever crossing handles; lock/unlock with a half-turn rotation of the bending handle. Accurate: Roll dies in bending carriage reduce tube flattening (ovality). Gain marks on front of form ensure properly aligned bending angles. Reduced Force: Extra-long handles for increased leverage; vise clamp block for extra stability. Ergonomic: Cushioned handle grips for improved bending ease.

PRICE
$289.95

1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Pipe/Tube Size1/4"
Bend Radius5/8 in

Product Details

StyleLever Benders
Package Quantity1
DescriptionInstrument Bender
Series604
Manufacturers Part Number38033
Tool MaterialSteel, Stainless Steel, & Titanium
BrandRIDGID

Warranty

WarrantyLifetime