RIDGID Model No. 606 Instrument Tubing Bender, 3/8" Capacity, 15/16" Bend Radius
|
Questions & Answers (0)
Product Description
RIDGID® Model No. 606 600 Series Instrument Tubing Bender, 3/8" Capacity, 15/16" Bend Radius
Ridgid Model No. 606 600 Series Instrument Tubing Bender, 3/8" Capacity, 15/16" Bend RadiusThe RIDGID 600 Series Lever Benders are specially designed for bending hard tubing such as stainleSS steel, steel and titanium. A simple two-stage handle design easily switches to bend up to 180°, keeping bends in-plane and accurate. Features In-Plane: Two-stage design allows bends from 90° to 180° without ever croSSing handles; lock/unlock with a half-turn rotation of the bending handle. Accurate: Roll dies in bending carriage reduce tube flattening (ovality). Gain marks on front of form ensure properly aligned bending angles. Reduced Force: Extra-long handles for increased leverage; vise clamp block for extra stability. Ergonomic: Cushioned handle grips for improved bending ease.
Ridgid Model No. 606 600 Series Instrument Tubing Bender, 3/8" Capacity, 15/16" Bend RadiusThe RIDGID 600 Series Lever Benders are specially designed for bending hard tubing such as stainleSS steel, steel and titanium. A simple two-stage handle design easily switches to bend up to 180°, keeping bends in-plane and accurate. Features In-Plane: Two-stage design allows bends from 90° to 180° without ever croSSing handles; lock/unlock with a half-turn rotation of the bending handle. Accurate: Roll dies in bending carriage reduce tube flattening (ovality). Gain marks on front of form ensure properly aligned bending angles. Reduced Force: Extra-long handles for increased leverage; vise clamp block for extra stability. Ergonomic: Cushioned handle grips for improved bending ease.
PRICE
$395.95
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Pipe/Tube Size | 3/8" |
| Bend Radius | 15/16 in |
Product Details
| Style | Lever Benders |
| Package Quantity | 1 |
| Description | Instrument Bender |
| Series | 606 |
| Manufacturers Part Number | 38043 |
| Tool Material | Steel, Stainless Steel, & Titanium |
| Brand | RIDGID |
Warranty
| Warranty | Lifetime |