RIDGID® Model No. 608 600 Series Instrument Tubing Bender, 1/2" Capacity, 1-1/2" Bend Radius
Write a Review
|
Questions & Answers (0)
Product Description
The RIDGID® 600 Series Lever Benders are specially designed for bending hard tubing such as stainless steel, steel and titanium. A simple two-stage handle design easily switches to bend up to 180°, keeping bends in-plane and accurate. Features In-Plane: Two-stage design allows bends from 90° to 180° without ever crossing handles; lock/unlock with a half-turn rotation of the bending handle. Accurate: Roll dies in bending carriage reduce tube flattening (ovality). Gain marks on front of form ensure properly aligned bending angles. Reduced Force: Extra-long handles for increased leverage; vise clamp block for extra stability. Ergonomic: Cushioned handle grips for improved bending ease.
PRICE
$409.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Pipe/Tube Size | 1/2" |
| Bend Radius | 1-1/2 in |
Product Details
| Style | Lever Benders |
| Package Quantity | 1 |
| Description | Instrument Bender |
| Series | 608 |
| Manufacturers Part Number | 38048 |
| Tool Material | Steel, Stainless Steel, & Titanium |
| Brand | RIDGID |
Warranty
| Warranty | Lifetime |