RIDGID® Model No. 410M 400 Series Instrument Bender, 10mm Tube Size, 24mm Bend Radius
Write a Review
|
Questions & Answers (0)
Product Description
Ridgid Model No. 410M 400 Series Instrument Bender, 10mm Tube Size, 24mm Bend RadiusCombine accuracy with easy operation. Offset cushion grip handles for comfort when forming 180° bends. A 90° start angle and unique oil-absorbing shoe minimize bending effort while forming accurate bends in copper, steel and stainleSS steel tubing.
PRICE
$149.95
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 3 lbs |
| Pipe/Tube Size | 10 mm |
| Bend Radius | 24 MM in |
| Tube Outside Diameter | 10 mm |
Product Details
| Series | 410M |
| Application | Copper, Stainless Steel, Steel |
| Tool Material | Copper, Stainless Steel, Steel |
| Style | Lever Benders |
| Package Quantity | 1 |
| Description | Instrument Bender |
| Manufacturers Part Number | 36102 |
| Brand | RIDGID |
Warranty
| Warranty | Lifetime |