Easy to install almost anywhere, Knuffi® Bumper Guards protect goods, gear and people from bumps, bruises, costly damage and serious injury. Edge Guards protect heads and elbows as well as products and vehicles. Discover the advantages of our innovative edge protection. The new Knuffi® O Profile can be easily clipped on to sharp edges. At a flick of the hand, dangerous spots are secured and the risk of injuries through cuts and collisions is reduced. Knuffi® O is suitable for grooves from 1 to 2 mm and can be easily detached from edges to be reused. The guard slides over the edge and is held in place by the natural pressure created by the guard.
Knuffi® Model O Edge Bumper Guard, 39"L, Black
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$38.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 39-3/8 in |
| Width | 13/16 in |
| Height | 13/16 in |
| Weight | 0.6 lbs |
| Diameter | 3/8 in |
Product Details
| Type | Edge Bumper Guard |
| Color | Black |
| Series | O |
| Temperature Range | -40 to 212 Farenheit (-40 to 100 Celsius) °F |
| Mounting Method | Self Adhesive |
| Material | Polyurethane Foam |
| Description | Edge Bumper Guard |
| Package Quantity | 1 |
| Manufacturers Part Number | 60-6988-3 |
| Shape | Rounded |
| Brand | Knuffi |
Warranty
| Warranty | 5-year warranty for elasticity and color-fastness. yr |