Easy to install almost anywhere, Knuffi® Bumper Guards protect goods, gear and people from bumps, bruises, costly damage and serious injury. Surface Guards provide patented Knuffi® Bumper Guard protection along walls and surfaces. The brightly colored, impact absorbing, flexible foam provides strong visual warning while protecting walls and vehicles from bumps and abrasions. The new Knuffi® MiniGiant combines maximum surface protection with low installation height. Uneven surfaces can be protected through a strong double adhesive strip. Knuffi® MiniGiant can quickly be cut to the perfect size, is highly flexible and easy to apply. The small profile with the big impact reliably prevents damage to people and material.
Knuffi® MiniGiant Surface Bumper Guard, 39"L, Black/Yellow
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$105.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 39-3/8 in |
| Width | 3-15/16 in |
| Height | 3/8 in |
| Weight | 2 lbs |
Product Details
| Type | Surface Bumper Guard |
| Color | Black/Yellow |
| Series | MiniGiant |
| Temperature Range | -40 to 212 Farenheit (-40 to 100 Celsius) °F |
| Mounting Method | Self Adhesive |
| Material | Polyurethane Foam |
| Description | Surface Bumper Guard |
| Package Quantity | 1 |
| Manufacturers Part Number | 60-6990 |
| Shape | Flat |
| Brand | Knuffi |
Warranty
| Warranty | 5-year warranty for elasticity and color-fastness. yr |