Crayola® Modeling Clay, Nontoxic, 4 oz., Assorted Colors, 4/Pack
Write a Review
|
Questions & Answers (0)
Product Description
Modeling clay is made of nondrying, non-hardening modeling materials with a soft consistency that helps children develop a sense of form and details. Modeling clay comes in four individually wrapped colors. Colors include red, blue, yellow and green.
Larger Quantity Quotes Available. Please call 1-888-978-7759.
Larger Quantity Quotes Available. Please call 1-888-978-7759.
PRICE
$4.77
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Supply Type | Clay/Dough |
| Style | Clay/Dough |
| Subject | Art |
| Package Quantity | 4/Pack |
| Description | Modeling Clay |
| Color | Assorted |
| Manufacturers Part Number | 570300 |
| Grade | Pre K - 3 |
| GTIN | 00071662003005 |
| Age Recommendation | 6+ |
| Brand | Crayola |