Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Meco Omaha

Model # :WB988511

MPN #: 45P

Drainer 4-Wheel Drum Truck Polyolefin Casters 1000 Lb. - 45P

Product Description
The Drainer is an original, exclusive OMAHA design - don't settle for look-alikes. It facilitates moving and dispensing of liquids from a 55 gallon drum into a 5 gallon container and at the same time provides the convenience and ease of operation of a 4 wheel drum truck. Drain height is 14". All double welded construction and heavy duty wheels assure long life. Unique rollers on the frame allow drum rotation without removing from the truck. Drum may be picked up from any side and the spigot can be rotated to bottom from any position. Specially designed chime hook fits beneath the spigot and does not interfere with dispensing operation. Use with drums between 30" and 40" in height.

PRICE
$335.95

1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width25 in
Height62 in
Weight Capacity1000 lbs
Weight64 lbs
Wheel Diameter10 & 6 in

Product Details

Assembly RequiredNo
Wheel MaterialPolyolefin
Type4-Wheel Drum Trucks
ColorOrange
Wheel Type(4) Rigid
Capacity55 gal
MaterialSteel
Manufacturers Part Number45P
BrandMeco Omaha

Warranty

Warranty2 yr