Hustler Drum Truck Rubber Casters 1000 Lb. - 68VR
Write a Review
|
Questions & Answers (0)
Product Description
The Hustler Drum Truck is engineered to eliminate problems normally associated with drum handling. For example: The Hustler is equipped with a unique chime hook assembly that will handle either steel or fiber drums from 25" to 48" in height and the entire hook assembly is replaceable. The drum cradle on the Hustler is designed to provide perfect balance while loading and moving. The drum is held securely in the cradle and in the curved bar attached to the chime hook assembly. Small roller wheels are placed behind the toes to facilitate loading and unloading from pallets. The Hustler is equipped with heavy duty wheels with roller bearings and grease fittings for long life. The 1-¼" diameter curved handle is welded to the 1-½" square tube stem for years of comfortable, dependable service. The Hustler is the finest standard model drum truck available.
PRICE
$379.95
1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 24-1/2 in |
| Height | 59 in |
| Weight Capacity | 1000 lbs |
| Weight | 71 lbs |
| Wheel Diameter | 10 in |
Product Details
| Assembly Required | No |
| Wheel Material | Rubber |
| Type | Drum Truck |
| Color | Orange |
| Wheel Type | (2) Rigid |
| Capacity | 55 gal |
| Material | Steel |
| Manufacturers Part Number | 68VR |
| Brand | Meco Omaha |
Warranty
| Warranty | 2 yr |