- Heavy duty, double-welded joints, 1" structural pipe frame
- Self standing or with kick stand for upright storage
- Handles all poly and fiber drums except overpacks (use 45BT for overpacks)
- Replaceable "feet" and belt, Part 150303
- Floating axle reduces effort required to break over and balance load
- With wheels resting on floor, 27" to centre of belt
- Steel, poly & fiber drums. Handles 30, 55 & 85 gal.
Wesco® Standard Drum Truck, Polyolefin Wheels, 1000 lb. Capacity, 24"L
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$575.00
1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 23-3/4 in |
| Depth | 24 in |
| Height | 59-3/4 in |
| Weight Capacity | 1000 lbs |
| Weight | 67 lbs |
| Wheel Diameter | 10 in |
Product Details
| Assembly Required | No |
| Wheel Material | Polyolefin |
| Type | Drum Truck |
| Color | Orange |
| Wheel Type | (2) Rigid |
| Capacity | 30/55/85 gal |
| Material | Steel |
| Manufacturers Part Number | 240076 |
| Handle Style | Dual Handle |
| Number of Wheels | 2 |
| Brand | Wesco |
Warranty
| Warranty | 5 yr |