Drainer 4-Wheel Drum Truck Rubber Casters 1000 Lb. - 45VR
Write a Review
|
Questions & Answers (0)
Product Description
The Drainer is an original, exclusive OMAHA design - don't settle for look-alikes. It facilitates moving and dispensing of liquids from a 55 gallon drum into a 5 gallon container and at the same time provides the convenience and ease of operation of a 4 wheel drum truck. Drain height is 14". All double welded construction and heavy duty wheels with roller bearings and grease fittings assure long life. Unique rollers on the frame allow drum rotation without removing from the truck. Drum may be picked up from any side and the spigot can be rotated to bottom from any position. Specially designed chime hook fits beneath the spigot and does not interfere with dispensing operation. Use with drums between 30" and 40" in height.
PRICE
$419.95
1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 25 in |
| Height | 62 in |
| Weight Capacity | 1000 lbs |
| Weight | 89 lbs |
| Wheel Diameter | 10 & 6 in |
Product Details
| Assembly Required | No |
| Wheel Material | Rubber |
| Type | 4-Wheel Drum Trucks |
| Color | Orange |
| Wheel Type | (4) Rigid |
| Capacity | 55 gal |
| Material | Steel |
| Manufacturers Part Number | 45VR |
| Brand | Meco Omaha |
Warranty
| Warranty | 2 yr |