Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Model # :WB988704

MPN #: BCT60-4

Bar Cradle Truck 60"L 4000 Lb. Cap. - BCT60-4

Product Description
For easy handling of Bar Stock, Pipe and Tubing.

Framed with structural channel, this truck is as rock solid as it looks. The 3" wide cradles are supported by structural channel on the bottom and both sides. Cradles are 24" across and 13" deep to accept large bundles of stock. The 12" phenolic load wheels are known for exceptional strength and resistance to oil, gasoline and most commonly used solvents and chemicals. 8" swivel caster at each end and a "tilt pattern" permits the truck to turn in its own radius. All wheels have roller bearings. Capacities based on evenly distributed loads. Gray enamel finish. Shipped assembled. Made in USA.

Note: Capacities are based upon evenly distributed loads.

Note: Not to be used on Ramps, Slopes or Inclined Surfaces.

PRICE
$945.00

1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length60 in
Width28 in
Height29 in
Weight Capacity4000 lbs
Weight194 lbs
Wheel Diameter(2)12 & (2)8 in
Gauge12

Product Details

Assembly RequiredNo
ColorGray
Wheel TypePhenolic
Number of Cradles3
MaterialSteel
Manufacturers Part NumberBCT60-4

Warranty

Warranty2