There are jobs where a standard electric pallet truck will suffice, but sometimes the job requires something unique. And with the single fork electric pallet truck EPT-SF-1232-26 that requirement is fulfilled. The one fork design enables users to pick up and transfer items with a single fork pocket that would previously be difficult to maneuver such as half size pallets or bulk containers. With a walk behind set-up, the controls are organized in an accessible central location on or near the driving handle. This unit is battery operated for consistent steady use. Powder-coated finish for baked in added toughness.
Vestil Self-Propelled Electric Pallet Single Fork Jack Truck, 2600 lb Cap,25-1/4"W x 32"L Fork
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$4,935.00
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 57-1/2 in |
| Width | 25-1/4 in |
| Height | 46 in |
| Lowered Height | 3-1/8 in |
| Raised Height | 7-5/8 in |
| Weight Capacity | 2600 lbs |
| Weight | 290 lbs |
| Fork Length | 32 in |
| Fork Width | 6 in |
| Distance Between Forks | 13-1/4 in |
| Fork Thickness | 2-1/2 in |
| Distance Across Forks | 25-1/4 in |
Product Details
| Assembly Required | No |
| Charger | 20 amp 120V |
| Material | Steel |
| Operation | Electric |
| Manufacturers Part Number | EPT-SF-1232-26 |
| Brand | Vestil |
| Battery Type | Lead Acid |
| Type | Powered Single Fork Pallet Jack |
| Color | Black |
| Lift Type | Electric |
| Wheel Type | Solid |
| Number of Batteries | 2 |
| Lower Type | Powered |
Warranty
| Warranty | 1 Year yr |