Durham Mfg.® Pipe Cradle Truck w/ Pneumatic Casters, 1200 lb. Cap., 57-7/8"L x 34-3/16"W x 36"H
Write a Review
|
Questions & Answers (0)
Product Description
V-Groove Truck, a type of pipe cradle truck with (2) 16" x 3-1/2" Pneumatic wheels and a "T" push handle, gray.
PRICE
$509.00
1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 57-7/8 in |
| Width | 34-3/16 in |
| Height | 36 in |
| Weight Capacity | 1200 lbs |
| Weight | 71 lbs |
| Wheel Diameter | 16 in |
| Gauge | 7 |
| Deck Height | 17 in |
Product Details
| Assembly Required | No |
| Type | Cradle Truck |
| Color | Gray |
| Wheel Type | Pneumatic, 2 Fixed |
| Number of Cradles | 12 |
| Material | Steel |
| Manufacturers Part Number | VGT-3017-95 |
| Brand | Durham Mfg. |
Warranty
| Warranty | 1 yr |