Wesco® Stackable Drum Rack 240027 for 3 Drums
|
Questions & Answers (0)
Product Description
This Drum Rack can be safely stacked 4 high. Supports and stacks 55 gallon Steel Drums securely. Heavy gauge steel provides maximum protection, accessibility and versatility. Drum Rack has four-way forklift access. Quick and easy to assemble.
Note: Not for use with Plastic or Fiber Drums.
Note: Not for use with Plastic or Fiber Drums.
PRICE
$239.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 71-1/2 in |
| Depth | 30 in |
| Height | 12-1/2 in |
| Weight Capacity | 2400 lbs |
| Weight | 75 lbs |
Product Details
| Assembly Required | Yes |
| Material | Steel |
| Description | Stackable Drum Rack |
| Drum Capacity | 3 |
| Color | Red |
| Manufacturers Part Number | 240027 |
| Brand | Wesco |