Bevco Modern Mesh Chair W/ Contoured Backrest, Adjustable Arms, 275Lb Weight Capacity, Black
Write a Review
|
Questions & Answers (0)
Product Description
Designed for the ulimate experience in support and durability, while providing ultramodern features and functionality. Enjoy the benefit of airflow to keep cool, dry and feeling fresh. A wire activated control mechanism provides unmatched adjustability for simple and effortless modifications providing maximum enjoyment.
PRICE
$385.95
1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 27 in |
| Depth | 30 in |
| Height | 42-1/2 in |
| Weight Capacity | 275 lbs |
| Weight | 47 lbs |
| Seat Width | 18-3/4 in |
| Seat Depth | 18-1/2 in |
| Seat Height | 18-3/4 in |
| Seat Height Maximum | 22-1/4 in |
| Base | 5-Star Base |
| Height Adjustability Type | Pneumatic |
| Base Diameter | 27 in |
Product Details
| Assembly Required | Yes |
| Swivel Seat | Y |
| Frame Color Family | Black |
| Tilt Type | Flexible Tilt Tension Adjustment |
| Application/Usage | Office Seating |
| Arm Type | Adjustable |
| Manufacturers Part Number | M66077V |
| Brand | Bevco |
| Type | Office Chair |
| Color | Black |
| Casters | Yes |
| Number of Seats | 1 |
| Footrest Included | No |
| Seat Color Family | Black |
| Package Quantity | 1 |
| Frame Material | Nylon |
| Back Type | High Back |
| Seat Material | Mesh |
Warranty
| Warranty | 5 yr |
Compliance & Certifications
| Greenguard Certified | Yes |
| Certifications | BIFMA |