Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Modine

Model # :WB246449

MPN #: HSB108SC01SA

Modine Steam or Hot Water Unit Heater HSB108SC01SA, 108000 BTU

Product Description
MODINE STEAM & HOT WATER HORIZONTAL UNIT HEATERS
Modine 108000 BTU Steam & Hot Water Unit Heater
Modine Horizontal Steam/Hot Water Unit Heaters are ideal for general commercial and industrial applications. Horizontal unit heaters are ideal for heating buildings with large open areas and low ceilings. Used to counter heat loss along outside building walls, especially where windows are present. Utilizes top/bottom inlet/outlet piping to install quickly, easily and at low cost. Built to resist rigorous handling and on-the-job abuse. Steel housing is treated for corrosion resistance and finished with a baked-on, powder coat finish. Totally-enclosed 1/8 HP motor with thermal overload protection ensures long life. Adjustable horizontal louvers direct air flow. Venturi fan-shroud reduces noise. Built-in safety guard provides protection from an exposed fan. Electrical junction box allows easy electrical connections. Must be installed by a licensed contractor. ETL Listed. MADE IN U.S.A. 1 Year Limited Warranty.

Click below to view the following:
PRICE
$1,959.00

1
1
Ships in 90 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length25-1/2 in
Width16-1/4 in
Height24-7/16 in
Weight74 lbs
Fan Diameter18 in
Connection Size1-1/4 in
Max Mounting Height17 ft
Heat Throw31 ft

Product Details

Hot Water Final Air Temperature98 °F
Water Flow8.7 gal/min
Made in the USAYes
MaterialSteel
Phase1
Manufacturers Part NumberHSB108SC01SA
BrandModine
TypeSteam & Hot Water Heater
Horsepower1/8 HP
ColorGray
Steam Final Air Temperature109 °F
Airflow DirectionHorizontal
Input (BTU/H) 2 lb Steam 60°F Entering Air108000 BTU/hr
Voltage115 V
Output (BTU) Hot Water 200°F In 60°F Entering Air83700 BTU

Warranty

Warranty1 yr

Compliance & Certifications

CertificationscETLus, cCSAus