Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Modine

Model # :WB246457

MPN #: HD60AS0111FDAN

Modine Hot Dawg® Natural Gas Fired Unit Heater Low Profile 60000 BTU

Product Description
MODINE HOT DAWG® LOW PROFILE GAS-FIRED UNIT HEATERS
MODINE Hot Dawg® Natural Gas Fired Unit Heater 60000 BTU
Modine Hot Dawg® Power Vented, Gas-Fired Unit Heaters are ideal for applications requiring a low profile unit. Hot Dawg® heaters can be installed in residential or commercial applications just one inch below the ceiling. Whisper quiet, vibration free operation. 80% thermal efficiency for fuel savings. Non-separated heaters draw makeup air from within the building or room. Made using 22 gauge aluminized steel cabinet housing with corrosion resistant powder coat finish. Permanently-lubricated motor for trouble-free dependability. Includes adjustable louvers and standard finger proof fan guard for safety. Tubular heat exchanger with tubular in-shot burner for reliable performance. Lightweight and easily installs 1" from ceiling with 2 included angle brackets. Heaters allow field wiring connections and include knockouts for quick access to gas and electricity. Power exhaust simplifies side-wall or roof venting with small-diameter vent pipe. CSA certified. Must be installed by a licensed contractor. MADE IN U.S.A. 10 Year Limited Warranty on Heat Exchanger, 2 Year on All Other Parts.

Click below to view the following:
PRICE
$1,649.00

1
1
Ships in 30 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length26-13/16 in
Width25 in
Height18 in
Weight80 lbs
Connection Size1/2 in
Max Mounting Height12 ft
Heat Throw36 ft

Product Details

TypeGas Fired Unit Heater
Air Temperature Rise45 °F
ColorGray
Amperage1.2 A
BTU Output48000 BTU
Voltage115 V
MaterialSteel
Manufacturers Part NumberHD60AS0111FDAN
Fuel TypeNatural Gas
BrandModine
BTU Input60000 BTU

Warranty

Warranty2 Years Parts, 10 Years Heat Exchanger

Compliance & Certifications

CertificationscETLus