Global Industrial
Model # :T9F493320BK
Global Industrial Modular Drawer Cabinet, 5 Drawers, w/Lock, 30"Wx27"Dx29-1/2"H, Black
|
Questions & Answers (0)
Product Description
Global™ Modular Drawer Cabinet, 5 Drawers, w/Lock, 30"W x 27"D x 29-1/2"H Black
All-welded steel modular cabinet has an attractive refined appearance with heavy-duty construction. Drawers hold up to 200 lbs. and lock with differently-keyed central cylinder lock (keys included). Built-in drawer locking system prevents accidental tipping. Drawers open easily on side mounted tracks. Roller glides allow full-access drawer extension. Full width handles for better grip and a flush, catch-free front. Label with plastic cover on each drawer handle allows easy labeling of drawer contents. Drawers accept optional Divider and Partition Kits (Sold Separately) to create multiple compartments for organized storage.
Includes four 5"H Drawers (Inside Dimensions 25-1/2"W x 21"D x 3-3/4"H) and one 6"H Drawer (Inside Dimensions 25-1/2"W x 21"D x 4-3/4"H). Black color finish. Cabinet measures 30"W x 27"D x 29-1/2"H.
Meet your own storage needs with these optional accessories.
Model 316076 - 5" Divider Kit
Model 316082 - 6" Divider Kit
Model 316077 - Reinforced Forkliftable Base
Model 493323 - High Adjusting Swivel Glides
Model 316078 - Push Handle and Wheel Kit
Model 493325 - Drawer Mat Kit
Model 316079 - Top Tray with Vinyl Mat
All-welded steel modular cabinet has an attractive refined appearance with heavy-duty construction. Drawers hold up to 200 lbs. and lock with differently-keyed central cylinder lock (keys included). Built-in drawer locking system prevents accidental tipping. Drawers open easily on side mounted tracks. Roller glides allow full-access drawer extension. Full width handles for better grip and a flush, catch-free front. Label with plastic cover on each drawer handle allows easy labeling of drawer contents. Drawers accept optional Divider and Partition Kits (Sold Separately) to create multiple compartments for organized storage.
Includes four 5"H Drawers (Inside Dimensions 25-1/2"W x 21"D x 3-3/4"H) and one 6"H Drawer (Inside Dimensions 25-1/2"W x 21"D x 4-3/4"H). Black color finish. Cabinet measures 30"W x 27"D x 29-1/2"H.
Meet your own storage needs with these optional accessories.
Model 316076 - 5" Divider Kit
Model 316082 - 6" Divider Kit
Model 316077 - Reinforced Forkliftable Base
Model 493323 - High Adjusting Swivel Glides
Model 316078 - Push Handle and Wheel Kit
Model 493325 - Drawer Mat Kit
Model 316079 - Top Tray with Vinyl Mat
PRICE
$1,379.00
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 30 in |
| Depth | 27 in |
| Height | 29-1/2 in |
| Weight | 258 lbs |
| Drawer Weight Capacity | 200 lbs |
Product Details
| Lock Type | Keyed Lock, Keyed Differently |
| Type | Stationary |
| Color | Black |
| Drawer Material | Steel |
| Number of Drawers | 5 |
| Cabinet Type | Counter Height |
| Material | Steel |
| Construction Type | All-Welded |
| Manufacturers Part Number | 493320BK |
| Drawer Quantity (Drawer Height) | 4(5"), 1(6") |
| Base Type | Frame |
| Brand | Global Industrial |
Warranty
| Warranty | 1 yr |