Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Hoshizaki America

Model # :WBB443067

MPN #: F-450MAJ

Hoshizaki Flaker Ice Machine 493 Lbs. Per Day

Product Description
    Hoshizaki Flaker Ice Machine, Up To 493 Lbs. Per Day

    Features:

  • Up to 493 lbs. of ice production per 24 hours
  • Durable stainless steel exterior
  • CleanCycle12 design
  • 15 minute flush cycle every 12 hours
  • Removes sediment
  • Cleaner ice
  • Longer life and easy maintenance
  • Two year parts & labor warranty on entire machine
  • Five year parts warranty on compressor, air-cooled condenser
  • UL Listed, NSF Certified


Installation Requirement: Global Pure Filtration system must be installed with a building PRV set to no higher than 80 PSI and an inline Global Industrial Water Pressure Regulator & Filter Protection Valve #270334.

PRICE
$6,149.00

1
1
Ships in 14 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length27-3/8 in
Width22 in
Depth27-3/8 in
Height21-7/8 in
Pounds of Ice per 24 Hours493 lbs

Product Details

TypeIce Maker
ColorSilver
Amperage10.8 A
Hertz60 Hz
For Use WithB443043 - Ice Storage Bin
CoolingAir Cooled
Voltage115 V
Ice Cube TypeFlake
MaterialStainless Steel
Phase1
DescriptionIce Flaker Machine
Manufacturers Part NumberF-450MAJ
Kilowatts per 100 lbs5.35 kW
BrandHoshizaki America

Compliance & Certifications

CertificationsCSA/cUL/ETL