Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Doorking

Model # :WBB2257393

MPN #: 1610-240

DOORKING® 1610-240 Surface Mount Spike System End Cap, Yellow

Product Description
End Cap Surface Mount Spike System, 1610-240. Modular system can accommodate any traffic lane width. End caps provide a smooth end to the spike section.

Features
  • Torsion springs.
  • Surface mount unit.
  • 1/4-inch diamond plate painted bright yellow for easy visibility.
  • 3-inch rise provides a built-in speed bump
  • Spikes are ganged 3 and 4 spikes together and end caps
  • Lock down allows for temporary two-way traffic
PRICE
$525.00

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 5 units
525.00
Buy 6 units - 20 units
499.95Save $25.05 (5%)
Buy 21+ units
487.80Save $37.20 (7%)
Ships in 30 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length31 in
Width8-1/2 in
Height2 in
Weight30 lbs

Product Details

Assembly RequiredYes
TypeEnd Cap
ColorYellow
Mounting LocationConcrete
MaterialDiamond Plate Galvanized Steel
DescriptionSurface Mount Spike System End Cap
Package Quantity1
Manufacturers Part Number1610-240
BrandDoorking

Warranty

Warranty1 yr