Interion by Global Industrial
Model # :WB695924WH
Interion® Modular Partition Corner Worksurface, 36"W x 24"D, White Ash
Write a Review
|
Questions & Answers (0)
Product Description
Provide a larger desktop for employees with the Interion® Modular Partition Corner Worksurface. The thick wood laminate tabletop, in a modern white finish, is durable allowing users to setup multiple monitors and lean on it comfortably. The steel cantilever brackets (sold separately) hook onto the panel, freeing up space under the worksurface. The corner attaches to rectangular desktops to create an L-shape. Complete your workspace with the Interion® Modular Partition File Cabinet Pedestal. 1-Year Limited Warranty.
Help with space planning and renderings can be supplied upon request. Please contact our Sales Team Deal Desk at 1-888-978-7759.
Help with space planning and renderings can be supplied upon request. Please contact our Sales Team Deal Desk at 1-888-978-7759.
PRICE
$239.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 36 in |
| Depth | 24 in |
| Thickness | 1 in |
Product Details
| Type | Corner Tabletop |
| Material | Laminate |
| Description | Corner Desktop |
| Color | White |
| Manufacturers Part Number | 695924WH |
| Collection | Modern |
| Brand | Interion by Global Industrial |
Warranty
| Warranty | 1 yr |