Proto J99700 164 Piece Starter Set
Write a Review
|
Questions & Answers (0)
Product Description
Proto® 164Piece Starter Set
1/4", 3/8", 1/2", 3/4" Drive Tools Designed for fastener sizes 3/16"-2" Tools only Contains 85 Sockets and Accessories, 19 Wrenches, 16 Striking and Struck Tools, 12 Pliers, 12 Screwdrivers and 20 Misc. Tools Weight: 140 lbs
PRICE
$2,969.00
1
1
Free Shipping Ships in 26 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 132 lbs |
| Drive Size | 1/4, 3/8, 1/2, 3/4 in |
Product Details
| Type | Basic Starter |
| Number of Pieces | 164 |
| Package Quantity | 1 |
| Description | Starter Set |
| Manufacturers Part Number | J99700 |
| Brand | Proto |