Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Luxor

Model # :WBB3253347

MPN #: MW-FWCGHCG1

Luxor Modular Wall Bundle with 2 Walls, Hinge & Casters, 70"W x 70"H, Silver/Gray

Product Description
In the ever-changing workplace, expensive renovations and permanent walls simply don't offer the flexibility businesses need today. Containing the tools to create versatile spaces that can shift with your workflow in real time, the Luxor Modular Wall Packet provides the ultimate solution for enhanced productivity, collaboration, and flexibility, with no installation required. A bundle that includes 2 modular walls, a hinge, and casters-this set provides everything you need to begin creating a workplace that adapts to your needs, be it more quiet zones or last-minute meeting spaces. Combining flexibility and mobility, the hinge allows walls to be positioned beyond 90 degrees or fold flat when not in use, while the attachable casters let you easily rearrange your layout when needed.

Features:
  • Includes 2 modular walls, a hinge, and casters so you can enhance your existing wall setup with even more possible configurations
  • Modular walls are flexible and easy to adapt or evolve towards changing needs
  • Easy to set up with simple connection, no installation required
  • Hinge accessory allows walls to be positioned beyond 90 degrees for ultimate flexibility
  • Modular panels can be rearranged to optimize light, sound absorption, or whiteboards
  • Quickly create noise-canceling spaces for collaboration, quiet zones, or private meetings
  • Durable components for years of reliable use
  • Easy setup with no professional installation needed
  • Casters are attachable, locking, and full swivel for easy mobility
  • Hinge accessory allows walls to fold flat when not in use, minimizing space for storage
  • Foldable hinge and casters enable walls to be out of sight when not in use and readily available when needed
  • Walls of the same length don't fully fold flat with casters on


PRICE
$1,469.00

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width70 in
Height70 in
Weight123.6 lbs
Thickness1/4 in

Product Details

Assembly RequiredYes
TypeModular Wall Bundle
Frame Color FamilySilver
ColorSilver/Gray
Mobile or StationaryMobile
MaterialPolyethylene Terephthalate/Acrylic
Frame MaterialAluminum
Manufacturers Part NumberMW-FWCGHCG1
WindowNo
BrandLuxor

Warranty

Warranty5 yr