Beads and cotton combine to provide soothing moist heat. Simply place the pack in the microwave to heat (no water needed). Thera-Temp® packs produce moist heat by drawing moisture from humidity in the air and retain it in the therapeutic beads. Moist heat packs include belt as indicated. Contour Wrap - wrist - 5.5" x 12" with 3" x 27" belt.
Thera-Temp® Moist Heat Pack, Contour Wrap Wrist 5.5" x 12" with 3" x 27" Elastic Belt
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$44.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 5-1/2 in |
| Width | 12 in |
| Height | 1 in |
| Weight | 1 lbs |
Product Details
| Style | Wrist |
| Material | Fabric |
| Package Quantity | 1 |
| Description | TheraTemp® Moist Heat Pack |
| Color | White |
| Manufacturers Part Number | 11-1287 |
| Brand | Thera-Temp |
Warranty
| Warranty | 1 yr |