Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Relief Pak

Model # :T9AB2194041

MPN #: 11-1364-12

Relief Pak® HotSpot® Moist Heat Pack Cover, Foam-Filled Terry, Standard with Pocket, 12/PK

Product Description
To protect the user from the very hot moist heat pack, all moist heat packs must be applied with either a hot pack cover or heavy towel completely wrapped around the pack. The terry cloth hot pack cover allows therapeutic moist heat to penetrate without burning the skin. Hook and loop fasteners keep moist heat packs in place. Soft microfiber finish gives comfortable feel. Covers are machine washable. HotSpot™ Moist Heat Pack Cover - Terry with Foam-Fill - Standard with Pocket - 20" x 24" - Case of 12.

PRICE
$289.95

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length20 in
Width24 in
Height1 in
Weight11 lbs

Product Details

StyleStandard with Pocket
MaterialFoam-Filled Terry
Package Quantity12
DescriptionHotSpot® Moist Heat Pack Cover
ColorBeige
Manufacturers Part Number11-1364-12
BrandRelief Pak

Warranty

Warranty1 yr