Economy Electric Heating Pad, Moist or Dry Heat, 3-Settings, Small 12" x 15"
Write a Review
|
Questions & Answers (0)
Product Description
Add water to the sponge for moist heat: remove sponge for dry heat. The pad has 3 heat settings and includes a washable heat cover. Economy Heating Pad - Electric - Moist or Dry - Small - 12" x 15".
PRICE
$55.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 15 in |
| Width | 12 in |
| Height | 1 in |
| Weight | 2 lbs |
Product Details
| Style | Small |
| Material | Washable Cover |
| Package Quantity | 1 |
| Description | Economy Electric Heating Pad - Moist or Dry Heat |
| Color | Blue |
| Manufacturers Part Number | 11-1132 |
| Brand | Fabrication Enterprises |
Warranty
| Warranty | 1 yr |