LabExact® Moisture Analysis Binderless Glass Microfiber Pads, 4" x 4", 400/Pack, 40/Case
Write a Review
|
Questions & Answers (0)
Product Description
This product conforms to the AOAC standards for binderless glass microfiber moisture analysis pads for food analysis. Also widely used in industrial QA test methods such as moisture content of plastic resins, gels, pastes and semi-solids.
This product is manufactured to the same high standards as IWT analytical filter media using QA test methods including HPLC analysis of extractables, caliper, porosity and basis weights. The product is compatible with every known major moisture analysis instrument utilizing convection and microwave energy sources requiring this form factor.
This material cannot be confused with questionable quality commodity level product imported into the USA by some suppliers. This material is manufactured and converted into finished product in the USA by IWT under stringent ISO9001:2015 and other registrations. Lot numbers correlate to CofC and CofA provided with product.
This product is manufactured to the same high standards as IWT analytical filter media using QA test methods including HPLC analysis of extractables, caliper, porosity and basis weights. The product is compatible with every known major moisture analysis instrument utilizing convection and microwave energy sources requiring this form factor.
This material cannot be confused with questionable quality commodity level product imported into the USA by some suppliers. This material is manufactured and converted into finished product in the USA by IWT under stringent ISO9001:2015 and other registrations. Lot numbers correlate to CofC and CofA provided with product.
PRICE
$1,229.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 4 |
| Width | 4 |
| Pore Size | 1-2um |
Product Details
| Type | Glass Microfiber Pads |
| Material | Glass Microfiber |
| Sterile | No |
| Package Quantity | 16000 |
| Color | White |
| Manufacturers Part Number | LE-MA44X2 |
| Retention | 1 - 2 |
| Brand | LabExact |