Moisture Safe film pouches reduce condensation during humid conditions.
- Non-woven polyethylene material ensures superior strength and performance
- Laminated film produces flexible, durable and puncture-resistant packaging
Weights & Dimensions
| Weight | 24 oz. oz |
| Bag Size (L x W x H) | 8 x 6 x 1-1/4" |
Product Details
| Type | Cold Packs |
| Material | Polyethylene |
| Package Quantity | 24 |
| Color | White |
| Manufacturers Part Number | IBMS24 |
| Brand | Tech Pack |
| Recyclable | No |