Features:
- Grab & Go® gel packs were designed for those customers who are more price conscious
- Offers reliable temperature control and durability
- Each cold pack is made with nontoxic gel and is listed as FDA GRAS
Model # :WBB3203609
MPN #: IBE16
Weights & Dimensions
| Length | 6-1/4 in |
| Width | 6 in |
| Height | 1 in |
| Weight | 16 |
| Bag Size | 6-1/4 x 6 x 1 in |
Product Details
| Type | Cold Packs |
| Material | Gel Refrigerant |
| Package Quantity | 36 |
| Color | White |
| Manufacturers Part Number | IBE16 |