Features:
- Grab & Go® gel packs were designed for those customers who are more price conscious
- Offers reliable temperature control and durability
- Each cold pack is made with nontoxic gel and is listed as FDA GRAS
Model # :WBB3203608
MPN #: IBE48
Weights & Dimensions
| Length | 10-1/4 in |
| Width | 8 in |
| Height | 1-1/2 in |
| Weight | 48 |
| Bag Size | 10-1/4 x 8 x 1-1/2 in |
Product Details
| Type | Cold Packs |
| Material | Gel Refrigerant |
| Package Quantity | 12 |
| Color | White |
| Manufacturers Part Number | IBE48 |