Molded Rubber Hose & Cable Ramp and Protector, Yellow
|
Questions & Answers (0)
Product Description
MOLDED RUBBER HOSE & CABLE RAMP
Protect Hoses And Cables From Roll-Over Damage Using This Cable Protector Ramp.
Designed to protect hose and cable from roll-over damage. Ideal for office and pedestrian applications. Interlocking design connects units for longer lengths. Top surface of ramp features anti-slip traction design. Manufactured from black molded rubber. Cable ramp offers a usable channel width of 1-7/16"W x 1/2"H. Measures 39"L x 5"W x 3/4"H overall.
Protect Hoses And Cables From Roll-Over Damage Using This Cable Protector Ramp.
Designed to protect hose and cable from roll-over damage. Ideal for office and pedestrian applications. Interlocking design connects units for longer lengths. Top surface of ramp features anti-slip traction design. Manufactured from black molded rubber. Cable ramp offers a usable channel width of 1-7/16"W x 1/2"H. Measures 39"L x 5"W x 3/4"H overall.
PRICE
$46.95
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 39 in |
| Width | 5 in |
| Height | 3/4 in |
| Weight | 3 lbs |
| Cable Opening | 1-7/16"Wx1/2"H |
Product Details
| Type | Drop Over Cable Protector |
| Number of Channels | 1 |
| Capacity | 2,200 lbs |
| Material | Rubber |
| Color | Yellow |
| Manufacturers Part Number | MRHR-39-YL |
| Brand | Vestil |