Witt Monarch Steel Round Trash Can W/Dome Top, 15 Gallon, White
|
Questions & Answers (0)
Product Description
Dome top receptacle with open top. Features a strong steel shell with a galvanized liner. Open top allows for hands-free disposal. Warranty: 1 year. Made in the USA.
PRICE
$229.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 15 in |
| Depth | 15 in |
| Height | 35 in |
| Weight | 21 lbs |
| Diameter | 15 in |
Product Details
| Type | Decorative Trash Can |
| Color | White |
| Lid | Yes |
| Capacity | 15 gal |
| Lid Type | Dome Lid |
| Material | Steel |
| Manufacturers Part Number | 415DTWH |
| Indoor/Outdoor | Indoor |
| Shape | Round |
| Brand | Witt Industries |