Full size easel pad, super for larger group presentations. Each sheet is perforated for an easy and clean tear-out. Three hole punched to fit on standard easel stands.
Drilled Easel Pads, 27 x 34, Plain White Bond, 50 Sheets/Pad, 2 Pads/Carton
|
Questions & Answers (0)
Product Description
PRICE
$98.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 27 in |
| Height | 34 in |
| Paper Weight | 16 lbs |
Product Details
| Sheets | 50 |
| Type | Easel Pad |
| Color | White |
| Binding Type | Wirebound |
| Sheet Perforation | Perforated |
| Paper Color Family | White |
| Paper Type | Pads |
| Style | Easel Pad |
| Punched/Unpunched | Punched |
| Ruling | Unruled |
| Pads | 2 |
| Description | Drilled Easel Pads |
| Package Quantity | 50 Sheets/Pad |
| Brand | Tops |