- Elegant lightweight design
- High quality Fresnel lens
- Adjustable magnification
- Increases character size by more than double
- Patented design
- Fully assembled
- Fits Widescreen 21.5" & 22" LCD Monitors
Kantek MAG22WL LCD Monitor Magnifier for 21.5"- 22" Widescreen LCD Monitors
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$209.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 21-1/2 in |
| Depth | 7 in |
| Height | 13-1/8 in |
| Weight | 4 lbs |
| Fits Monitor Size | 21.5 - 22 in |
Product Details
| Assembly Required | No |
| Type | Monitor Magnifier |
| Frame Color Family | Silver |
| Color | Clear |
| Device Supported | Monitor |
| Material | Plastic |
| Description | LCD Monitor Magnifier |
| Package Quantity | 1 |
| Features | Adjustable Magnification, Anti-Glare, Lightweight |
| Manufacturers Part Number | MAG22WL |
| Aspect Ratio | 16:9/16:10 |
| Widescreen | Yes |
| Brand | Kantek |
Warranty
| Warranty | Lifetime Limited |