Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Bridgeport

Model # :WBB2452957

MPN #: C594BP88ABTE

Bridgeport™ Lakewood Ranch 3 Piece Outdoor Bistro Set, Brown

Product Description
You want to create that resort feel but you simply don't have the space? We have the solution. No matter your constraints, you can indeed create a lovely and charming atmosphere on your balcony, deck or patio. Our Cosco Outdoor Living 3 piece high top bistro Lakewood Ranch steel woven wicker patio balcony furniture set includes two chairs with a classic woven resin wicker design back and plush seat cushion. The high top tempered glass table is the perfect complement. This set is constructed with a strong steel frame for extra support and durability, wrapped in our resilient classic woven design. The plush seat cushions are covered in a woven, breathable fabric. Both the frame and the fabric are durable and will last while being easy to clean and maintain.

Features:
  • 3 piece outdoor high top bistro set features a sturdy powder coated steel frame wrapped in weather resistant brown resin wicker
  • Olefin amber seat cushions have wrap around Velcro strap to keep seat in place. Cushion dimension of 2.5"H x 19"W x 17.5"D
  • Convenient stacking chair design is ideally suited for small space storage in your patio or garage
  • Dimensions: outdoor bistro chair 22.5"L x 24.5"W x 37.5"H. Bistro table 27.5"L x 26"W x 33.5"H
  • Bar height table includes a glass table top. Weight capacity of table is 100 lbs and chair is 250 lbs.


PRICE
$385.95

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight Capacity350 lbs
Weight47.6 lbs
Seat Width24-1/2 in
Seat Depth22-1/2 in
Seat Height37-1/2 in
Table Width26 in
Table Height33-1/2 in
Table Length27-1/2 in

Product Details

Assembly RequiredYes
Number of Pieces3
Frame Color FamilyBrown
MaterialSteel/Glass/Olefin
Manufacturers Part NumberC594BP88ABTE
CollectionLakewood Ranch
ShapeRectangular
BrandBridgeport
TypeCounter Height Dining Set
ColorBrown
Table Top Color FamilyYellow
Cushion IncludedNo
Number of Seats2
Chair Frame MaterialSteel
Seat Color FamilyBrown
Table Top MaterialGlass
Frame MaterialSteel
Seat MaterialOlefin

Warranty

Warranty1 Year