Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Moon American

Model # :WBB1246910

MPN #: 1117-1550751

Moonflex Fire Hose Rack & Reel - 500 PSI - 1-1/2 In. X 75 Ft - Brass Coupling

Product Description
Moon American, Moonflex Fire Hose Rack & Reel, 1117-1550751, 500 PSI, 1-1/2" X 75 Ft, Brass Coupling

Moonflex Rack & Reel Hose has a 100% polyester jacket with extruded rubber lining. 500 pound test pressure. Recommended for interior rack and reel installations and for replacement of linen hose. Can be installed on racks now holding linen hose. Factory Mutual approved and Underwriters Laboratories label available.

PRICE
$319.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Diameter1-1/2 in
Connection Size1-1/2 in
Hose Length75 ft

Product Details

Jacket MaterialPolyester
DescriptionRack & Reel Hose Assembly
ColorWhite
Connection StyleNH
Manufacturers Part Number1117-1550751
PSI500 psi
Lining MaterialEPDM Rubber
BrandMoon American