Morse® MORSpeed™ 1 Drum Forklift Handler , 1 Head for Drum, 1500 Lb. per Drum
Write a Review
|
Questions & Answers (0)
Product Description
One Model 287 mounted on Model #288-0. Forklift drum lifter / mover is designed to handle one rimmed drum. Suitable for use with any 30, 55 and 85 gallon rimmed steel, plastic and fiber drum.
PRICE
$1,579.00
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight Capacity | 1500 lbs |
| Weight | 257 lbs |
| Drum Length | Minimum 24 in |
| Fork Opening | 6-1/2 x 2-1/2 in |
| Fits Drum Diameter | Any 30, 55 or 85 Gallon Drum in |
Product Details
| Type | Fork Lift Attachment, 1 Drum, 1 Head for Drum |
| Color | Blue |
| Capacity | 1 Drum gal |
| Material | Steel |
| Description | Single Drum Handler - 1 Head per Drum |
| Drum Capacity | 30, 55 or 85 gal |
| Manufacturers Part Number | 288-1 |
| Brand | Morse |