The Morse® Model 284 fork mounted hook slides right onto the fork to use below-hook drum lifters with your forklift. Fork opening is 5.5" x 1-9/16" (14 x 4 cm). Fork Hook Capacity: 2,000 Lb. (907 kg).
- MADE IN THE USA
- 2 Year Warranty
Weights & Dimensions
| Weight Capacity | 2000 lbs |
| Weight | 11 lbs |
| Fork Opening | 5-1/2 x 1-9/16 in |
Product Details
| Type | Drum Lift |
| Material | Steel |
| Color | Blue |
| Manufacturers Part Number | 284 |
| Brand | Morse |
Warranty
| Warranty | 2 |
Compliance & Certifications
| Certifications | ANSI/ASME B30.20, ANSI/AWS D14.1 and ASME BTH-1 |