Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Morse

Model # :WBB806549

MPN #: 185A-GR

Morse® Kontrol-Karrier 185A-GR - 55 Gallon - 2000 Lb. Capacity

Product Description
Morse® Kontrol-Karrier - 55 Gallon - 2000 Lbs. Capacity

Morse Model 185A-GR heavy-duty below-hook drum carrier allows you to lift, move and pour a drum weighing up to 2000 Lb., or a half-full drum up to 1000 Lb. Standard Model 185A-GR heavy-duty below-hook drum carrier is designed to handle a 55 gallon steel drum with 22.5" outside diameter between the ribs. Every Morse Below-Hook Drum handler is load tested at the factory as per American National Standard ASME B30.20 and a load test certificate is enclosed with each unit.

  • MADE IN THE USA
  • 2 Year Warranty

PRICE
$2,849.00

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight Capacity2000 lbs
Weight177 lbs
Fits Drum Diameter22-1/2 in

Product Details

TypeSuspended Drum Tilt & Dumper
MaterialSteel
Drum Capacity55 gal
ColorBlue
Manufacturers Part Number185A-GR
Motor TypeManual Tilt
BrandMorse

Warranty

Warranty2

Compliance & Certifications

CertificationsANSI/ASME B30.20, ANSI/AWS D14.1 and ASME BTH-1