CoreTex® Bug X FREE 12843 Insect Repellent, DEET Free, Towelette, 300/Case
Write a Review
|
Questions & Answers (0)
Product Description
Bug X FREE All Natural Insect Repellent with Geranium Oil. Safe to use while wearing FR clothing, non-flammable. Effective deterrent against annoying insects such as, mosquitoes, ticks, chiggers, fleas, no-see-ums, stable flies and more.
Priced Per Towelette
Priced Per Towelette
PRICE
$239.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 5LBS lbs |
Product Details
| Deet Concentration | 0% |
| Series | Bug X FREE |
| Shelf Life | No Expiration |
| Insect Control Type | Natural Plant Based |
| Style | Wipes |
| Package Type | Towelette |
| Targeted Insects | Mosquitoes, Ticks, Fleas, Gnats, Red Bugs, No-See-Ums, Deer Flies, Black Flies |
| Description | Insect Repellant |
| Package Quantity | 300 |
| Manufacturers Part Number | 12843 |
| Form | Towelette |
| Insect Type | Biting Insects, Flying Insects & Ticks |
| Indoor/Outdoor | Outdoor |
| Brand | CoreTex |