Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Leeson

Model # :WBB217496

MPN #: 114995.00

Leeson Motors - 2HP, 115/208-230V, 3450RPM, TEFC, Rigid C Mount, 1.15 S.F.

Product Description
Pressure Washer Motor: 2HP, 3450RPM, 56H Frame, Totally-Enclosed, Fan-Cooled (TEFC), 115/208-230V, 1PH, Continuous duty, Manual thermal protection, 1.15 Service Factor, Rigid C Mount.

Motors specially suited for hot or cold pressure washer applications and other single phase installations requiring minimum starting and running amperages. Capacitor start, capacitor run construction for reduced amperage. Double shield ball bearings prelubricated with Exxon POLYREX® EM lubricant, having operating temperature range of -20°F to +350°F and special formulation to provide extra long life and moisture resistance. Dynamically balanced rotor and shaft assembly. High efficiency reduced amperage energy saving designs. Stator impregnated with extra heavy varnish system. High temperature copper magnet wire for high overload capacity. Grounding provision in conduit box. Manual reset overload protector protects against automatic resets. High overload capacities provided by service factor.



PRICE
$809.00

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight45 lbs
Shaft Length1-7/8 in
Shaft Diameter5/8

Product Details

Motor RPM 60 Hertz3450 rpm
Mounting LocationC-Face Rigid
MaterialRolled Steel
Phase1
Manufacturers Part Number114995.00
Nameplate Amps17/8.5 A
EnclosureTEFC
DesignCapacitor Start Capacitor Run
Shaft End Bearing6203
Service Factor1.15
BrandLeeson
RPM3450 rpm
Efficiency78.5
Horsepower2 HP
Efficiency TypeStandard
Frame56H
Hertz60 Hz
RotationCCW °
Thermal ProtectionManual
Enclosure TypeTotally Enclosed
Voltage115/208-230 V
DutyContinuous
Compatible Part/Model NumberAO Smith/Magnetek, B861
Ambient Temperature40 °C
RPM Range3001-3600 rpm

Compliance & Certifications

CSA CertifiedY
ULY