Fan and blower duty motor is designed for dependable, energy saving performance in applications where the fan is mounted on the shaft of the motor. The permanent split capacitor design does not require a centrifugal switch, resulting in higher reliability than on other types of single phase motors. This design is also more energy efficient and less expensive to operate. These motors may be operated at listed speed or two speed operation may be achieved by using the proper auxiliary switch. Overload protected with an automatic reset protector. Grounding provisions. Totally enclosed, dust tight design. Lubricated with quiet running high temperature lubricant. Corrosion resistant finish for tough applications. Because of the inherently low starting torques of this design, these motors are not suitable for belt driven fan applications. They must be mounted within the air stream of the driven fan.
Leeson Motors - 1/2HP, 115/230V, 1625RPM, TENV, Rigid-extended Studs Mount, 1.0 S.F.
Write a Review
|
Questions & Answers (0)
Product Description
Agricultural Motor: 1/2HP, 1625RPM, 48 Frame, Totally-Enclosed Non-Ventilated (TENV), 115/230V, 1PH, AIROVER duty, Automatic thermal protection, 1.0 Service Factor, Rigid-extended Studs Mount.
PRICE
$545.00
2
2
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 28 |
| Shaft Length | 1-1/2 in |
| Base | Rigid-extended Studs |
| Shaft Diameter | 1/2 |
Product Details
| Motor RPM 60 Hertz | 1625 rpm |
| Mounting Location | Rigid/Stud |
| Material | Rolled Steel |
| Phase | 1 |
| Manufacturers Part Number | 100701.00 |
| Enclosure | TENV |
| Design | PSC 1 Speed |
| Service Factor | 1 |
| Bearing Drive End | 6203 |
| Brand | Leeson |
| RPM | 1625 rpm |
| Horsepower | 1/2 HP |
| Efficiency Type | Standard |
| Frame | 48 |
| Hertz | 60 Hz |
| Rotation | CCW ° |
| Thermal Protection | Automatic |
| Enclosure Type | Totally Enclosed |
| Voltage | 115/230 V |
| Full Load Efficiency | 73 |
| Full Load Amps | 5.0/2.5 A |
| Duty | Airover |
| Compatible Part/Model Number | Baldor, PSC3524A |
| Ambient Temperature | 40 °C |
| RPM Range | 1501-1700 rpm |
Compliance & Certifications
| CSA Certified | Y |
| UL | Y |