NEMA C Face Motor is designed with overspeed protection on mechanical centrifugal starting switch.
Leeson Motors Motor Electric Motor-1/2HP, 115/208-230V, 1725RPM, TEFC, Round Mount, 1.15 S.F.
Write a Review
|
Questions & Answers (0)
Product Description
Agricultural Motor: 1/2HP, 1725RPM, 56 Frame, Totally-Enclosed, Fan-Cooled (TEFC), 115/208-230V, 1PH, Continuous duty, Manual thermal protection, 1.15 Service Factor, Round Mount.
PRICE
$689.00
2
2
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 24 |
| Shaft Length | 1-7/8 in |
| Shaft Diameter | 5/8 |
Product Details
| Motor RPM 60 Hertz | 1725 rpm |
| Mounting Location | C-Face Footless |
| Material | Rolled Steel |
| Phase | 1 |
| Manufacturers Part Number | 110492.00 |
| Enclosure | TEFC |
| Design | Capacitor Start Inductor Run |
| Service Factor | 1.15 |
| Bearing Drive End | 6203 |
| Brand | Leeson |
| RPM | 1725 rpm |
| Horsepower | 1/2 HP |
| Efficiency Type | Standard |
| Frame | 56 |
| Hertz | 60 Hz |
| Rotation | CCW ° |
| Thermal Protection | Manual |
| Enclosure Type | Totally Enclosed |
| Voltage | 115/208-230 V |
| Full Load Efficiency | 66 |
| Full Load Amps | 8.8/4.4 A |
| Duty | Continuous |
| Compatible Part/Model Number | Baldor, VFDL3504M |
| Ambient Temperature | 40 °C |
| RPM Range | 1701-1800 rpm |
Compliance & Certifications
| CSA Certified | Y |
| UL | Y |