Totally enclosed fan cooled (TEFC) enclosure has no vent openings, and is tightly enclosed to prevent the free exchange of air, but is not airtight. An external fan is an integral part of the motor and provides cooling by blowing air around the outside frame of the motor. Suitable for use where exposed to dirt or dampness, but NOT very moist or hazardous (explosive) locations.
NEMA C face mount has machined face with a pilot on the shaft end which allows direct mounting with a pump or other direct coupled equipment. Bolts pass through mounted part to threaded hole in the motor face.
Leeson 116744.00, Premium Eff., 2 HP, 1745 RPM, 208-230/460V, 56C, TEFC, C-Face Footless
Write a Review
|
Questions & Answers (0)
Product Description
General Purpose, 3-Phase Motor: 2HP, 1745/1435 RPM, Totally-Enclosed Fan-Cooled (TEFC) Enclosure, 56 Frame, C Face Mount, 208-230/460V, 3PH, 60/50HZ, Name Plate Amps 6-5.8/2.9&6.8/3.4, Continuous duty, 1.25 Service Factor, Automatic thermal protection, Efficiency: 86.5, Efficiency Type: NEMA Premium, Ambient 40 C, Reverse Rotation, Shaft Length 1-7/8", Shaft Diameter 5/8".
PRICE
$1,229.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 45 |
| Shaft Length | 1-7/8 in |
| Shaft Diameter | 5/8 |
Product Details
| Motor RPM 60 Hertz | 1745 rpm |
| Mounting Location | C-Face Footless |
| Phase | 3 |
| Manufacturers Part Number | 116744.00 |
| Enclosure | TEFC |
| Design | Sq Cage Inductor Run |
| Service Factor | 1.25 |
| Bearing Drive End | 6203 |
| Brand | Leeson |
| Efficiency | 86.5 |
| Horsepower | 2 HP |
| Efficiency Type | NEMA Premium |
| Frame | 56C |
| Hertz | 60/50 Hz |
| Rotation | CCW/CW ° |
| Thermal Protection | Automatic |
| Enclosure Type | Totally Enclosed |
| Voltage | 208-230/460 V |
| Nameplate RPM | 1745 rpm |
| Full Load Amps | 6-5.8/2.9 A |
| Frame Material | Rolled Steel |
| Duty | Continuous |
| Compatible Part/Model Number | Baldor VEM3558 |
| Ambient Temperature | 40 °C |
Compliance & Certifications
| CSA Certified | Y |
| UL | Y |