Century Motor-Flanged 1.5 Hp 2-Speed 230V Mfr. B2983
Write a Review
|
Questions & Answers (0)
Product Description
We highly recommend also changing the pump seal with a new motor. Volts: 230 Amps: 10/3 Service Factor: 1.47 Frame: 48Y AG-Dimension: 13-9/16"
PRICE
$839.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 21.75 in |
| Width | 11 in |
| Height | 9.5 in |
Product Details
| RPM | 3,450 rpm |
| Horsepower | 1-1/2 HP |
| Frame | 48Y |
| Hertz | 60 Hz |
| Voltage | 230 V |
| Phase | 1 |
| Full Load Amps | 10/3 A |
| Manufacturers Part Number | B2983 |
| RPM Range | 3001-3600 rpm |
| Brand | A.O. Smith |